Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Datum

Model # :WBB250276

MPN #: XSLG-S2E-T25

Rotary File Cabinet Components, Base Starter Unit, Legal, 2-High, Black

Product Description
The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. Cabinet Base Only. Shelving and Drawers Sold Separately.

PRICE
$4,169.00

1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-1/2 in
Depth31 in
Height30 in
Min Width45-1/2 in
Max Depth31 in
Max Height30 in
Min Depth31 in
Min Height30 in
Max Width45-1/2 in

Product Details

TypeBase Starter Unit
Number of Adjustable Shelves0
File Size TypeLegal
ColorBlack
Number of Compartments2
Manufacturers Part NumberXSLG-S2E-T25
Base TypeLeveling Feet
BrandDatum

Warranty

WarrantyLifetime Limited