(2) FORKLIFT LED PEDESTRIAN WARNING LIGHTS & (1) FORKLIFT LED AMBER STROBE LIGHT COMBO KIT
Save 20%! – Each Combo Kit includes (2) LED Beacons and (1) LED Strobe Light!
Promote Worker & Pedestrian Safety!
When the LED Safety Warning Spotlight assembly is mounted to a forklift, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single forklift truck, the warning light spots can be seen behind or in front of the forklift. The bright light spot on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.
Twin 5 watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -49 to 185° F. Universal stainless steel swivel mounting bracket allows for easy installation. 1 Year Limited Warranty.
Note: Configured for 10 to 48 Volt DC input:
0.550 amps @ 12V DC
0.280 amps @ 24V DC
0.180 amps @ 36V DC
0.140 amps @ 48V DC
The LED Forklift Strobe Light is constructed with an epoxy encapsulated, fiber-reinforced nylon base with a rubber gasket, and a polycarbonate amber lens. High-profile design features 3 LED's and flash tube. 12-110 Volt DC operation. Conforms to CE and SAE J1318 standards. 1 Year Limited Warranty.
Global Industrial
Model # :WB988938
Global Industrial (2) Forklift LED Pedestrian Warning Light + (1) LED Amber Strobe Light Combo
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Forklift Warning Light |
| Color | Blue/Yellow |
| Number of LEDs | 2 (Warning); 3 (Strobe) |
| Flash Rate | 50 @ 8 Pulses Per Flash (Strobe) |
| Mounting Method | Universal Mounting Bracket (Warning Light) & Permanent (Strobe) |
| Voltage | 10 - 48 V (Warning) & 12 - 110 V (Strobe) |
| Material | Aluminum (Warning) & Nylon (Strobe) |
| Package Quantity | 2 LED Warning Lights & 1 LED Strobe Lights |
| Manufacturers Part Number | 988938 |
| Position on Forklift | Front And Rear (Warning); Roof (Strobe) |
| Lumens | 600 (Warning) |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | IP68 (Warning) & CE (Strobe) |