INTERION® OFFICE PARTITION FURNITURE
2 Drawer Pedestal
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with charcoal finished steel. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock and recessed handles. Includes adjustable leveling glides. Easy assembly. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB248771
Interion® Traditional Pedestal File, 2 Drawers, 16"W x 20"D x 29"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Backordered, expected around 12/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 20 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 2 |
| Frame Color Family | Black |
| Color | Black |
| Series | Interion |
| Top Color Family | Black |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Style | Single Pedestal |
| Description | 2 Drawer Pedestal |
| Frame Material | Steel |
| Manufacturers Part Number | 248771 |
| Collection | Traditional |
| Top Material | Steel |
| Brand | Interion by Global Industrial |