x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Water Fall Style Bulletin Board Silver - 36"H x 48"W

Aarco 2 Door Water Fall Style Bulletin Board Silver - 36"H x 48"W

Item #: WBB289702

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cherry
  • Black
  • Silver
  • Oak
  • Walnut
  • Blue
  • Red
  • Gold

Silver

Price: $527.00

Quantity

Customers Also Viewed

Aarco 2 Door Water Fall Style Bulletin Board Silver - 36"H x 48"W

The Water Fall Series Enclosed Bulletin Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. This unit features a tackable natural grain cork background. Concealed mounting brackets ensure a neat appearance. 48"W x 36"H. This is a 2 door unit.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Water Fall Style Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER WFC3648
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 48 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Water Fall Style Bulletin Board Gold - 48"W x 36"H

Item #: B289675

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$514.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Water Fall Style Bulletin Board Silver - 36"H x 48"W

Aarco 2 Door Water Fall Style Bulletin Board Silver - 36"H x 48"W

Item #: WBB289702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant