x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Burgundy - 72"W x 36"H

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Burgundy - 72"W x 36"H

Item #: WBB290159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $886.00

Quantity

Customers Also Viewed

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Burgundy - 72"W x 36"H

A modern radius design frame provides a large display area with a tackable bulletin board interior. This unit features 1/4" tempered glass doors which glide on smooth nylon roller tracks, an attractive showcase security lock, and interior that coordinates with the frame color, and concealed mounting hangers. Color Burgundy/Burgundy 72"W x 36"H.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Burgundy
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Radius Design Board
  • DOOR QUANTITY 2
  • FRAME COLOR Burgundy
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER RSB3672BU
  • PACKAGE QUANTITY 1
  • STYLE Fabric Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Sliding
  • SURFACE MATERIAL Fabric
  • EDGE TYPE Radius
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 72 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Medium Grey - 72"W x 36"H

Item #: B290019

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$899.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Burgundy - 72"W x 36"H

Aarco 2 Door Radius Design Bulletin Board w/ Tempered Glass Burgundy - 72"W x 36"H

Item #: WBB290159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant