x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Walnut Enclosed Bulletin Board - 60"W x 36"H

Aarco 2 Door Walnut Enclosed Bulletin Board - 60"W x 36"H

Item #: WBB289998

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $619.00

Quantity

Customers Also Viewed

Aarco 2 Door Walnut Enclosed Bulletin Board - 60"W x 36"H

Red Oak Enclosed Bulletin Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background. Color Walnut 60"W x 36"H. This is a 2 door unit.

  • WIDTH INCHES 60 (152.4 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Walnut
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER WBC3660R
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 60 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Walnut Enclosed Bulletin Board - 48"W x 36"H

Item #: B289997

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$492.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Walnut Enclosed Bulletin Board - 60"W x 36"H

Aarco 2 Door Walnut Enclosed Bulletin Board - 60"W x 36"H

Item #: WBB289998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant