
Price: $856.00
Customers Also Viewed
Enclosed Aluminum Frame Bulletin Boards with a Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. 72"W x 36"H. This is a 2 Door unit.
- WIDTH INCHES 72 (182.88 cm)
- HEIGHT INCHES 36 (91.44 cm)
- COLOR FINISH Natural
- ASSEMBLY Assembled
- BRAND Aarco
- DESCRIPTION Enclosed Bulletin Board
- DOOR QUANTITY 2
- FRAME COLOR Blue
- FRAME CONSTRUCTION Aluminum
- MANUFACTURERS PART NUMBER DCC3672RB
- PACKAGE QUANTITY 1
- STYLE Cork Board
- SUGGESTED USE Indoor
- TYPE Without Header
- BOARD TYPE Enclosed Board
- DOOR TYPE Hinged
- SURFACE MATERIAL Cork
- EDGE TYPE Straight
- NOMINAL BOARD SIZE (W X H) 72 x 36
- INTERIOR DEPTH INCHES 3/4 (1.91 cm)
- EXTERIOR DEPTH INCHES 2 (5.08 cm)
There are no questions for this product.

Balt® Fabric Cork-Plate Tackboard with Aluminum Trim 48"W x 33-3/4"H Granite
Item #: B537494
Not Yet Rated
$194.95
Popular item in this category
Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H
Item #: B291276
Not Yet Rated
Usually ships in 21 to 24 days (ships from US)
$1,246.00

Aarco 2 Door Framed Enclosed Bulletin Board Blue Powder Coat - 72"W x 36"H
$856.0
- Product Information
- Customer Review
- Product Q&A
- Accessories