x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Item #: WBB289798

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • White
  • Black

Black

Price: $1,085.00

Quantity

Customers Also Viewed

Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Enclosed Aluminum Frame Bulletin Boards with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. 72"W x 48"H. This is a 2 Door unit.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER DCC4872RBK
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 72 x 48
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 60"W x 48"H

Item #: B289956

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$861.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Aarco 2 Door Framed Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Item #: WBB289798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant