Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provided accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable Black vinyl cut lettering. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 48"W x 36"H. This is a 2 Door unit.
ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.
Aarco 2 Door Enclosed Letter Board Cabinet w/ Header, Illuminated - 48"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,175.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 4 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Illuminated With Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Number of Doors | 2 |
| Description | Outdoor Directory Cabinet |
| Frame Material | Aluminum |
| Manufacturers Part Number | OADC3648HI |
| Indoor/Outdoor | Outdoor |
| Brand | Aarco |