Take 15% off your entire order!

Offer applied at checkout

+

Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H

Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H

Item #: WBB437938

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,141.00

Quantity

Customers Also Viewed

Ghent Enclosed Bulletin Board, 1 Door, 36"W x 36"H, Natural Cork/Silver Frame

Ghent Enclosed Bulletin Board, 1 Door, 36"W x 36"H, Natural Cork/Silver Frame

Ghent Enclosed Bulletin Board, 2 Door, 48"W x 36"H, Black Recycled Rubber/Silver Frame

Ghent Enclosed Bulletin Board, 2 Door, 48"W x 36"H, Black Recycled Rubber/Silver Frame

Balt® 2 Door Enclosed Black Rubber-Tak Bulletin Board Silver Frame - 60"W x 36"H

Constructed of a clean-lined anodized aluminum frame and recycle rubber tak surface for long lasting durability. Hairline mitered corners and single lengths of aluminum eliminate unsightly seams. Includes hinged doors with shatter-resistant clear acrylic panels. Key-lockable doors for security. Anti-microbial, easy to clean surface is sound and shock absorbent. TAA compliant. Door quantity is 2. Board color is Black. Board frame is Silver. Size is 60" W x 36" H.

Weights & Dimensions

  • Depth 3 IN (7.62 cm)
  • Nominal Board Size (W x H) 60 x 36 IN
  • Width 60 IN (152.4 cm)
  • Height 36 IN (91.44 cm)

Product Details

  • Description Enclosed Rubber-Tak Bulletin Board
  • Number of Doors 2
  • Type Rubber Board
  • Surface Material Rubber
  • Indoor/Outdoor Indoor
  • Frame Color Family Silver
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PSE-I-96
  • Color Black
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H

Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H

Item #: WBB437938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H
    Balt® Enclosed Bulletin Board - 2 Door - Black Rubber - Silver Aluminum Frame - 60"W x 36"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant