Enclosed Directory Board with an Aluminum frame provides a large display area. The doors are 1/4" Tempered Glass which slide smoothly on nylon roller tracks and feature an attractive showcase lock. The black felt covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Concealed mounting brackets are provided. 48"W x 36"H.
Aarco 2 Door Aluminum Framed Letter Board w/ Sliding Door - 48"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,809.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 36 in |
| Interior Depth | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Sliding |
| Number of Doors | 2 |
| Description | Enclosed Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | SDC3648 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |