x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H

Item #: WBB291276

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,246.00

Quantity

Customers Also Viewed

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H

Outdoor Enclosed Aluminum Frame Bulletin Boards Red Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 60"W x 48"H. This is a 2 Door unit.

  • WIDTH INCHES 60 (152.4 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Burlap
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Red
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ODCC4860RR
  • PACKAGE QUANTITY 1
  • STYLE Vinyl Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Vinyl
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Black Powder Coat - 60"W x 36"H

Item #: B291247

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$909.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Red Powder Coat - 60"W x 48"H

Item #: WBB291276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant