
Price: $909.00
Customers Also Viewed
Outdoor Enclosed Aluminum Frame Bulletin Boards Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 60"W x 36"H. This is a 2 Door unit.
- WIDTH INCHES 60 (152.4 cm)
- HEIGHT INCHES 36 (91.44 cm)
- COLOR FINISH Burlap
- ASSEMBLY Assembled
- BRAND Aarco
- DESCRIPTION Outdoor Enclosed Bulletin Board
- DOOR QUANTITY 2
- FRAME COLOR Black
- FRAME CONSTRUCTION Aluminum
- MANUFACTURERS PART NUMBER ODCC3660RBK
- PACKAGE QUANTITY 1
- STYLE Vinyl Board
- SUGGESTED USE Outdoor
- TYPE Without Header
- BOARD TYPE Enclosed Board
- DOOR TYPE Hinged
- SURFACE MATERIAL Vinyl
- INTERIOR DEPTH INCHES 3/4 (1.91 cm)
- EXTERIOR DEPTH INCHES 2 (5.08 cm)
There are no questions for this product.

Global Industrial™ 6 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Green
Item #: 277154GN
$434.95

Polly Products Large Message Center - 2 Sided/2 Posts, Green, 52"W x 42"H
Item #: B666134
Not Yet Rated
$2,567.00
Popular item in this category
Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Black Powder Coat - 48"W x 36"H
Item #: B291225
Not Yet Rated
Usually ships in 21 to 24 days (ships from US)
$783.00

Aarco 2 Door Aluminum Framed Enclosed Bulletin Board Black Powder Coat - 60"W x 36"H
$909.0
- Product Information
- Customer Review
- Product Q&A
- Accessories