x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 60"W x 36"H

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 60"W x 36"H

Item #: WBB291023

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $974.00

Quantity

Customers Also Viewed

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 60"W x 36"H

Enclosed Bulletin Board with an Blue Powder Coated Aluminum frame provides a large display area. The doors are 1/4" Tempered Glass which slide smoothly on nylon roller tracks and feature an attractive showcase lock. The back panel is Natural Pebble Grain Cork. Concealed mounting brackets are provided. 60"W x 36"H.

  • WIDTH INCHES 60 (152.4 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Blue
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER SBC3660B
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Sliding
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 60 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 48"W x 36"H

Item #: B291022

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$800.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 60"W x 36"H

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door Blue Pc - 60"W x 36"H

Item #: WBB291023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant