x

Take 15% off your entire order!

Offer applied at checkout

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Red Pc - 48"W x 36"H

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Red Pc - 48"W x 36"H

Item #: WBB290676

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Silver

Red

Price: $1,254.00

Quantity

Customers Also Viewed

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Red Pc - 48"W x 36"H

Enclosed Aluminum Frame Bulletin Boards with a Red Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 48"W x 36"H. This is a 2 Door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 2
  • FRAME COLOR Red
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER DCC3648RHIR
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Illuminated With Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • NOMINAL BOARD SIZE (W X H) 48 x 36
  • EXTERIOR DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Alum Framed Illum Enclosed Bulletin Board Black Powder Coat - 72"W x 48"H

Item #: B291293

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$2,254.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Red Pc - 48"W x 36"H

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Red Pc - 48"W x 36"H

Item #: WBB290676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant