Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow

Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow

Item #: WB238418YL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Yellow

Yellow

Frequently Purchased Together

  • Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
  • Hinged Lid for 2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Yellow

    $1,296.00

  • Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4

    $646.00

Price: $2,448.00

Quantity Discount

  • Buy 1-3 $2,448.00 ea.
  • Buy 4+ $2,326.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Yellow

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Yellow

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 3 Cu. Yd., 7000 Lbs, Yellow

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 3 Cu. Yd., 7000 Lbs, Yellow

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

✓ Strong, easy-to-operate latching mechanism
✓ Extended sides prevent side-wise scattering of material
✓ Support weight up to 4,000 lbs

The Global Industrial™ Medium Duty Self Dumping Forklift Hopper is engineered for efficient material handling needs. This Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

Factory Installed Upgrades available at the time you order:
Legs for pallet truck access
Chain Latch for dumping at extreme heights
Lifting Lugs for overhead crane use
3-Way Entry Base allows forklift access

Weights & Dimensions

  • Wall Gauge 11 GA
  • Width 57-3/4 IN (146.69 cm)
  • Length 64 IN (162.56 cm)
  • Fork Opening 3 x 28-1/2 IN
  • Height 46 IN (116.84 cm)
  • Weight Capacity 4,000 LBS (1818.18 kg)
  • Base Thickness 3/16 IN
  • Weight 584 LBS (265.45 kg)

Product Details

  • Dump Angle Degrees 38
  • Assembly Required Assembled
  • Capacity 2 YD³
  • Type Self Dumping Hopper
  • Accessory Type 3/16
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 238418YL
  • Lead Time 15
  • Color Family Yellow
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAVID

    Date: June 01, 2020

    Well made and works well.
    Your review:
    Not as large as I thought it would be but that's not your issue. The hopper works good and is well made.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow

Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow

Item #: WB238418YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Global Industrial™ Medium Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs., Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant