Two-Piece Housing has rust-proof plated finish. Spring-lid oil cap is at 45 degrees and can be mounted vertically or horizontally. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets to reduce vibration & noise. Tolerates -5 to 220 F degrees.
Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-062, Press Steel Housing, Self-Align, 5/8"ID
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Dimension F | 1-1/8 |
| Bore Diameter | 5/8 in |
| Dimension A | 4-3/8 |
| Dimension B | 2-3/4 |
| Diameter | 5/8" |
| Dimension D | 7/16 |
| Dimension E | 1/8 |
Product Details
| Type | Self-Aligning |
| Series | F2PS-BR |
| Temperature Range | -5 to 220 °F |
| Description | 2 Bolt Flange |
| Manufacturers Part Number | F2PS-BR-062 |
| Housing Material | Pressed Steel |
| Brand | Clesco Bearings |