Take 15% off your entire order!

Offer applied at checkout

BOSCH® 2" Big Tac 25-Pack Bit Set, BBT25R2, R2-Point, 1/4" Shank - Pkg Qty 5

BOSCH® 2" Big Tac 25-Pack Bit Set, BBT25R2, R2-Point, 1/4" Shank - Pkg Qty 5

Item #: WBB1039105

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $56.25 / Pkg of 5

Quantity

Bosch 2" Big Tac 25-Pack Bit Set, BBT25R2, R2-Point, 1/4" Shank

This bit set features high-quality S2M tool steel for increased durability and longer bit life.

Product Details

  • Type Big Tac
  • Package Quantity 25
  • Brand Bosch
  • Description Fastener Drive Bit Set
  • Package Type Big-Tac
  • Manufacturers Part Number BBT25R2

Weights & Dimensions

  • Shank Size 1/4 IN
  • Point Size R2
  • Size R2 IN
  • Length 2 IN (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® 2" Big Tac 25-Pack Bit Set, BBT25R2, R2-Point, 1/4" Shank - Pkg Qty 5

BOSCH® 2" Big Tac 25-Pack Bit Set, BBT25R2, R2-Point, 1/4" Shank - Pkg Qty 5

Item #: WBB1039105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant