
$0.05 ea.
Price: $5.00 / Pkg of 100
Customers Also Viewed
Product Information
Customer Review
Product Q&A
2-56 x .115" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.115"
- Size 2-56
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 100
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-002-SV
Customer Review
Product Q & A
There are no questions for this product.

2-56 Tapered Ultrasonic Insert - Single Vane - Th-002-Sv - Pkg Qty 100
$0.05
- Product Information
- Customer Review
- Product Q&A