Take 15% off your entire order!

Offer applied at checkout

2-56 Straight Ultrasonic Insert - Flush - Hi-002-Wh - Pkg Qty 100

2-56 Straight Ultrasonic Insert - Flush - Hi-002-Wh - Pkg Qty 100

Item #: WBB435476

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.05 ea.

Price: $5.00 / Pkg of 100

Quantity

Customers Also Viewed

4-40 Straight Ultrasonic Insert - Flush - Hi-004-Wh - Pkg Qty 100

4-40 Straight Ultrasonic Insert - Flush - Hi-004-Wh - Pkg Qty 100

6-32 Straight Ultrasonic Insert - Flush - Hi-006-Wh - Pkg Qty 100

6-32 Straight Ultrasonic Insert - Flush - Hi-006-Wh - Pkg Qty 100

3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

3/8-16 Straight Ultrasonic Insert - Flush - Hi-316-Wh - Pkg Qty 250

5/16-24 Straight Ultrasonic Insert - Flush - Hi-524-Wh - Pkg Qty 25

5/16-24 Straight Ultrasonic Insert - Flush - Hi-524-Wh - Pkg Qty 25

3/8-16 Straight Ultrasonic Insert - Flanged - Fl316-Hi - Pkg Qty 25

3/8-16 Straight Ultrasonic Insert - Flanged - Fl316-Hi - Pkg Qty 25

Flush 2-56 x .157" straight ultrasonic insert, for use in thermoplastics.

Weights & Dimensions

  • Installed Length 0.157"
  • Size 2-56

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Straight/Flush
  • Type Ultrasonic
  • Package Quantity 100
  • Brand EZ Lok
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number HI-002-WH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56 Straight Ultrasonic Insert - Flush - Hi-002-Wh - Pkg Qty 100

2-56 Straight Ultrasonic Insert - Flush - Hi-002-Wh - Pkg Qty 100

Item #: WBB435476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant