
$0.97 ea.
Price: $9.70 / Pkg of 10
Quantity Discount
- Buy 1-4 $9.70 /pkg.
- Buy 5-9 $9.00 /pkg.
- Buy 10+ $8.50 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2-56 x .156" long Stainless steel thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.156"
- Min Depth .173 IN (.44 cm)
- Hole Size .125 IN (.32 cm)
- Diameter .135 IN (.34 cm)
- Length .156 IN (.4 cm)
- Size 2-56
Product Details
- Description Insert for Plastic
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 10
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 240-002-CR
Customer Review
Product Q & A
There are no questions for this product.

2-56 Flush Press Insert - Stainless - 240-002-Cr - Made In USA - Pkg Qty 10
$0.97
- Product Information
- Customer Review
- Product Q&A
- Accessories