Take 15% off your entire order!

Offer applied at checkout

2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

Item #: WBB435462

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.26 ea.

Price: $13.00 / Pkg of 50

Quantity Discount

  • Buy 1-4 $13.00 /pkg.
  • Buy 5-9 $12.00 /pkg.
  • Buy 10+ $11.00 /pkg.

Quantity

Customers Also Viewed

6-32 Flush Press Insert - Brass - 240-006-Br - Pkg Qty 50

6-32 Flush Press Insert - Brass - 240-006-Br - Pkg Qty 50

8-32 Flush Press Insert - Brass - 240-008-Br.250 - Pkg Qty 100

8-32 Flush Press Insert - Brass - 240-008-Br.250 - Pkg Qty 100

10-32 Flush Press Insert - Brass - 240-332-Br.250 - Pkg Qty 100

10-32 Flush Press Insert - Brass - 240-332-Br.250 - Pkg Qty 100

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

M3-0.5 Flush Press Insert - Brass - 240-M3-Br - Pkg Qty 50

M3-0.5 Flush Press Insert - Brass - 240-M3-Br - Pkg Qty 50

1/4-20 Flush Press Insert - Brass - 240-4-Br - Pkg Qty 25

1/4-20 Flush Press Insert - Brass - 240-4-Br - Pkg Qty 25

M4-0.7 Flush Press Insert - Brass - 240-M4-Br - Pkg Qty 25

M4-0.7 Flush Press Insert - Brass - 240-M4-Br - Pkg Qty 25

1/4-20 Flanged Press Insert - Brass - 260-4-Br - Pkg Qty 25

1/4-20 Flanged Press Insert - Brass - 260-4-Br - Pkg Qty 25

4-40 Reverse Slot Press Insert - Brass - 260-004-Rs - Pkg Qty 25

4-40 Reverse Slot Press Insert - Brass - 260-004-Rs - Pkg Qty 25

6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

3/8-16 Flanged Press Insert - Brass - 260-6-Br - Pkg Qty 10

3/8-16 Flanged Press Insert - Brass - 260-6-Br - Pkg Qty 10

3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5

3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5

10-32 Flanged Press Insert - Stainless - 260-332-Cr - Made In USA - Pkg Qty 5

10-32 Flanged Press Insert - Stainless - 260-332-Cr - Made In USA - Pkg Qty 5

2-56 x .156" long Brass thread insert, press-in installation in thermoset plastics.

Weights & Dimensions

  • Installed Length 0.156"
  • Size 2-56

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Flush
  • Type Press insert
  • Package Quantity 50
  • Brand EZ Lok
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number 240-002-BR
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: April 23, 2019

    Perfect for my app
    Your review:
    Never thought I would find something like this. Saves me doing a lot of delicate tapping. They work perfectly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

Item #: WBB435462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant