
$1.03 ea.
Price: $206.00 / Pkg of 200
Customers Also Viewed
Product Information
Customer Review
Product Q&A
2-56 x .156" long Stainless steel thread insert, press-in installation in thermoset plastics, Flanged.
Weights & Dimensions
- Installed Length 0.156"
- Size 2-56
Product Details
- Description Insert for Plastic
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Flanged
- Type Press insert
- Package Quantity 10
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 260-002-CR
Customer Review
Product Q & A
There are no questions for this product.

2-56 Flanged Press Insert - Stainless - 260-002-Cr - Made In USA - Pkg Qty 200
$1.03
- Product Information
- Customer Review
- Product Q&A