Take 15% off your entire order!

Offer applied at checkout

Vollrath® 2/4 Super Pan 3® 100mm, 4" - Black Plastic Pan - Pkg Qty 3

Vollrath® 2/4 Super Pan 3® 100mm, 4" - Black Plastic Pan - Pkg Qty 3

Item #: WBB209685

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Minimum Quantity: 4

Price: $104.85 / Pkg of 3

Quantity

Customers Also Viewed

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Alegacy 2089 - Adapter Bar, 20-1/4" - Pkg Qty 12

Alegacy 2089 - Adapter Bar, 20-1/4" - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Plastic Pans - Low Temperature - Black. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black. Plastic covers and false bottoms - available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Half-Long pan size. 5.7 quart capacity. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Depth 4 in (10.16 cm)
  • Width 6-3/8 in (16.19 cm)
  • Pan Size Half-Long
  • Length 20-1/4 in (51.44 cm)

Product Details

  • Package Quantity 3
  • Brand Vollrath
  • Material Plastic
  • Manufacturers Part Number 8054420
  • Capacity 5.7 qt
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 2/4 Super Pan 3® 100mm, 4" - Black Plastic Pan - Pkg Qty 3

Vollrath® 2/4 Super Pan 3® 100mm, 4" - Black Plastic Pan - Pkg Qty 3

Item #: WBB209685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant