Omnimed® 2-1/2" Antimicrobial Binder, Side Open, Holds 450 Sheets, Blue
The Omnimed Antimicrobial binder's combine a silver-base antimicrobial agent with Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. The antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains. These 2-1/2" binders hold up to 450 pages. Side open style with 3 rings.
Omnimed® 2-1/2" Antimicrobial Binder, 3-Ring, Side Open, Holds 450 Sheets, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 3-1/2 in |
| Height | 11-5/8 in |
| Binder Ring Size | 2-1/2" |
Product Details
| Assembly Required | No |
| Type | Binder |
| Color | Blue |
| Style | Side Open |
| Capacity | 450 Sheets |
| Material | Tri-polymer |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Description | Antimicrobial Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 205120-BL |
| Sheet Capacity | 450 |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |