Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104135

MPN #: 199611-10PK

Global Approved 199611 Adhesive-Back C-Channel Nameplate, 8.5" x 3", Acrylic - Pkg Qty 10

Product Description
Azar Displays' plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates with tape anywhere as a categorical aid. Commonly used in businesses and school offices or in retail stores to display product information and price. Also ideal for use as a warehouse card holder. Very easy to slide graphics in and out through the sides. No tools required and tape strip already attached. Made of Styrolux/PVC material. Adhesive tape is included for a secure hold on any clean, flat surface wall or door including glass. This C-Channel sign holder is sold in a pack of ten. These clear acrylic office name plates are a professional way to display a name, job title, company, room number and room sign to identify doors, cubicles, reception, or office.

Features:
  • Sold in Packs of: 10
  • Material: Styrolux/PVC
  • Measurement: 8.5"W x 3"H
  • Includes: 2 Strips of Adhesive Tape (Attached)
  • Color: Clear
PRICE
$64.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height3 in

Product Details

StyleAdhesive
TypeC-Channel
MaterialAcrylic
Package Quantity10
DescriptionAdhesive-Back C-Channel Nameplate
ColorClear
Manufacturers Part Number199611-10PK
BrandAzar Displays