Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104133

MPN #: 199610-10PK

Global Approved 199610 Adhesive-Back C-Channel Nameplate, 6" x 3", Acrylic - Pkg Qty 10

Product Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.

Features:
  • Sold in Packs of: 10
  • Material: Styrolux/PVC
  • Measurement: 6"W x 3"H
  • Includes: 2 Strips of Adhesive Tape (Attached)
  • Color: Clear
PRICE
$42.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height3 in

Product Details

StyleAdhesive
TypeC-Channel
MaterialAcrylic
Package Quantity10
DescriptionAdhesive-Back C-Channel Nameplate
ColorClear
Manufacturers Part Number199610-10PK
BrandAzar Displays