x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic

Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic

Item #: WBB1104126

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity

Customers Also Viewed

Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 2", Acrylic

8.5" Wide x 1" High HorizontalWall Mount Nameplate. Made from extruded acrylic with adhesive tape on the back. C-Channel design allows for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 199602
  • STYLE Adhesive
  • TYPE C-Channel
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 1 (2.54 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION Nameplate
  • COLOR Clear
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Benjamin

    Date: April 23, 2019

    Lucky find
    Your review:
    Needed 4" L x 1" H name holders for a Senior Living resident wall and was lucky to find the clear plastic 8" L x 1" H. Cut easily with scissors to the size I needed getting two out of each one. The foam adhesive strips made my project so easy.
Product Q & A

There are no questions for this product.

Save $2.30 with this comparable product

Azar Displays 199601 Adhesive-Back C-Channel Nameplate, 6" x 1", Acrylic

Item #: B1104125

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$9.70

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic

Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic

Item #: WBB1104126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic
    Azar Displays 199602 Adhesive-Back C-Channel Nameplate, 8.5" x 1", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant