x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack

Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack

Item #: WBB1462497

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Customers Also Viewed

Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack

Made from clear acrylic and stands on a black revolving base.

  • MANUFACTURERS PART NUMBER 193722
  • STYLE Three Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 7 (17.78 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION Sign Holder W/Revolving Base
  • WIDTH INCHES 5 (12.7 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $17.45 more

Azar Displays 193732, Triple Sided Sign HLR W/RB, 8.5" x 11", CLR, 1-Pack

Item #: B1462740

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$38.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack

Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack

Item #: WBB1462497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 193722, Triple Sided Sign HLR W/RB, 5" x 7", CLR, 1-Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant