x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic

Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic

Item #: WBB1104123

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Free Standing
  • Adhesive

Free Standing

  • Two-Sided
  • C-Channel

Two-Sided

Price: $54.95

Quantity

Customers Also Viewed

Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic

6" Wide x 3" High Two-Sided Nameplate. Made from 0.100" thick clear acrylic with side load design for easy insertion of printed material & tent shape ideal for counter/desk display. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 192804
  • TYPE Two-Sided
  • STYLE Free Standing
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Nameplate
  • COLOR Clear
  • WIDTH INCHES 6 (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $36.00 more

Azar Displays 192806 Acrylic Two-Sided Nameplate, 11" x 3", Acrylic

Item #: B1104124

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$90.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic

Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic

Item #: WBB1104123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic
    Azar Displays 192804 Acrylic Two-Sided Nameplate, 6" x 3", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant