x

Take 15% off your entire order!

Offer applied at checkout

+

Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue

Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue

Item #: WBB472270

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray

Blue

Price: $167.95

Quantity

Customers Also Viewed

19-7/8 x 41-7/8 x 17-1/2 Rack Bin, Blue

These extra-large bins offer a generous 42" (3-1/2 Feet) in length to store your larger items. 42" length ensures no wasted space on 42" deep rack. FDA Compliant Resin & Colorant. Heavy-duty front, back and side grips allow for easy handling. Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. They have eight ¼" drill hole pattern on bottom of bin for easy hole insertion for drainage and air circulation if needed. Waterproof bins are corrosion free. Bins have flat fronts that accept an adhesive type label to allow easy identification. Bins cannot be hung on louver panels or rail systems.

  • WIDTH INCHES 19-7/8 (50.48 cm)
  • DEPTH INCHES 41-7/8 (106.36 cm)
  • HEIGHT INCHES 17-1/2 (44.45 cm)
  • INSIDE BOTTOM WIDTH INCHES 19-7/8 (50.48 cm)
  • INSIDE DEPTH INCHES 40-1/8 (101.92 cm)
  • INSIDE HEIGHT INCHES 16-1/2 (41.91 cm)
  • CAPACITY LBS 250 (113.64 kg)
  • ASSEMBLY Assembled
  • BRAND Quantum Storage Systems
  • COLOR FAMILY Blue
  • COLOR FINISH Blue
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER QRB206BL
  • PACKAGE QUANTITY 1
  • STACK AND/OR NEST Stack
  • STYLE Rack Bin
  • TYPE RackBin
  • WEIGHT LBS 17.00 (7.73 kg)
  • APPROVED/CERTIFIED FDA Compliant
  • MPN_MASTER QRB206
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue

Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue

Item #: WBB472270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue
    Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue
    Quantum Plastic Rack Bin, 19-7/8"W x 41-7/8"D x 17-1/2"H, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant