The bins are manufactured using injection-molded, high density polyethylene. They are easy to clean, resistant to rust and corrosion, and impervious to most chemicals. Bins feature slotted label holders to allow easy identification of contents. These bins may be ordered with an optional clear plastic window, which increases storage capacity and allows for easy inspection and identification of parts. Six quarter-inch drill holes on the bottom of the bins allow for easy hole insertion for drainage. Label Size Opening is 4-9/16" x 2-1/4".
Quantum Storage® Plastic Heavy Duty Giant Stackable Bin, 15-1/4"L x 19-7/8"W x 12-7/16"H, Clear - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$122.85 Sold in packages of 3 / $40.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 19-7/8 in |
| Height | 12-7/16 in |
| Size (L x W x H) | 15-1/4 x 19-7/8 x 12-7/16 in |
| Inside Length | 14-1/4 in |
| Inside Width | 17 1/2 in |
| Inside Height | 11-7/16 in |
| Inside Bottom Width | 18-7/8 in |
| Weight Capacity | 80 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Clear |
| Style | Stack Bin |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | QGH700CL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |