Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB269044BL

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Blue, 60x18x74

Product Description
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to you shelving units using Optional Caster Kits (sold separately). Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,595.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height74 in
Weight229 lbs

Product Details

Assembly RequiredYes
Shelf Capacity600 lbs
Bin Quantity (Bin Size)78(G4), 40(H4)
ColorGray
Number of Bins118
StyleChrome Wire
Number of Shelves12
MaterialChrome Wire
Bin Color FamilyBlue
Manufacturers Part Number269044BL
Bin MaterialPolypropylene
BrandGlobal Industrial