Easy Access Slant Shelf Chrome Wire Cart With 24 4"H Shelf Bins Ivory, 36"L x 18"W x 74"H
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. 45° angle slanted shelves provide easier access to bins. Easy Assembly.
Global Industrial
Model # :WB269004BG
Global Industrial Easy Access Slant Shelf Chrome Wire Cart 24 4"H Shelf Bins Ivory 36Lx18Wx74H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 74 in |
| Weight Capacity | 1200 lbs |
| Weight | 151 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck with Shelf Bins |
| Bin Quantity (Bin Size) | 24(17-7/8"W x 10-7/8"D x 4"H) |
| Color | Gray |
| Number of Levels | 7 |
| Casters | 5" Polyurethane Swivel Casters with Brakes |
| Number of Bins | 24 |
| Material | Chrome Wire |
| Bin Color Family | Beige |
| Manufacturers Part Number | 269004BG |
| Bin Material | Polypropylene |
| Brand | Global Industrial |