Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB269014BL

Global Industrial™ Chrome Wire Shelving With 24 9"H Nest & Stack Shipping Totes Blue, 48x18x74

Product Description
CHROME WIRE SHELVING WITH STACK AND NEST SHIPPING TOTES
Chrome Wire Shelving with 24 Nest & Stack Shipping Totes
Attractive chrome shelving features stack and nest totes that are ideal for archival storage and inventory control applications. Chrome wire shelving offers an attractive finish that's suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 800 lb. shelf capacity. Open wire design helps reduce dust accumulation. Stack and nest totes are made of injection molded, high density polyethylene that complies with USDA and FDA regulations. Will not rust, corrode or bend. Plastic shipping totes are chemical resistant and waterproof. Allows stacking and 180° nesting for compact storage. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,269.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height74 in
Weight136 lbs

Product Details

Assembly RequiredYes
Shelf Capacity800 lbs
Bin Quantity (Bin Size)24(18"L x 11"W x 9"H)
ColorGray
Number of Bins24
StyleChrome Wire
Number of Shelves6
MaterialChrome Wire
Bin Color FamilyBlue
Manufacturers Part Number269014BL
Bin MaterialPolypropylene
BrandGlobal Industrial