Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB2276445

MPN #: 1804007

Buyers Products 18" Hitch Receiver Extension - 1804007

Product Description
Buyers Products 18" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 18" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third.

Features
  • Lets you install a bike rack that clears your spare tire.
  • Provide more clearance between your vehicle and trailer.
  • Sturdy cast-steel collar, Corrosion-resistant black powder-coated finish
  • Reduces hitch capacity by 33%


PRICE
$119.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-8/9 in
Depth23-8/9 in
Height3-2/5 in
Weight23.8 lbs
Size18"
Receiver Size2"
Shank Length18 in

Product Details

ColorBlack
For Use WithBike Racks, Towing Clearance , Light-Duty Trailers
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionHitch Receiver Extension
Manufacturers Part Number1804007
M.V.I.Reduces Hitch Capacity by 33%
BrandBuyers Products