Intended for enlarging and rounding out circular openings or concave surfaces. Round Files are double cut and taper toward the point in width and thickness. (Round Files are often referred to as "Rat Tail" Files).
Nicholson 183-12134 Round File, 12" Bastard Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | Round |
| Cut Type | Bastard |
| Package Quantity | 6 |
| Manufacturers Part Number | 183-12134 |
| Teeth Type | Double-Cut |
| Brand | Nicholson |