Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104201

MPN #: 182724

Global Approved 182724 Acrylic Large Poster Frame, 18" x 24", Acrylic ,1 Piece

Product Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.

Features:
  • Sold in Multiples of: 1
  • Loading Style: Side Loading
  • Material: Acrylic (0.100" Thick)
  • Frame Orientation: Portrait
  • Overall Measurement: 18"W x 24"H
  • Includes: Mounting Hardware
  • Color: Clear
PRICE
$119.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height24 in

Product Details

StyleWall Mount
MaterialAcrylic
Package Quantity1
DescriptionLarge Poster Frame
ColorClear
Manufacturers Part Number182724
BrandAzar Displays