Take 15% off your entire order!

Offer applied at checkout

Cle-Line 1823 1-1/8 Heavy-Duty Steam Oxide Power Wood Bits Drill

Cle-Line 1823 1-1/8 Heavy-Duty Steam Oxide Power Wood Bits Drill

Item #: WBB2543908

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.00 up to 38% OFF

Minimum Quantity: 24

Price: $4.93

Quantity

Tool steel paddle shaped cutter head. Unique turbo Twist clears holes of chips. Easy to re-sharpen. 3 flats on shank. For drilling in wood. Made In USA. This drill has a right hand direction of rotation. This drill has a shank length of 6".

Weights & Dimensions

  • Shank Size 1.125 IN (2.86 cm)
  • Diameter 1.125 IN (2.86 cm)
  • Length 6 IN (15.24 cm)
  • Size 1-1/8" Reduced

Product Details

  • Description Power Wood Bit
  • Measuring System Fractional
  • Point Type Spade
  • Type Spade
  • For Use With Power Wood Bits
  • Package Quantity 1
  • Brand Cle-Line
  • Package Type Tube
  • Number of Flutes 2
  • Series 1823
  • Material HSS
  • Style Power Wood Bits
  • Finish Black Oxide
  • Manufacturers Part Number C17113
  • Shank Type 1/4" Reduced Straight 3-Flatted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cle-Line 1823 1-1/8 Heavy-Duty Steam Oxide Power Wood Bits Drill

Cle-Line 1823 1-1/8 Heavy-Duty Steam Oxide Power Wood Bits Drill

Item #: WBB2543908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant