To stop dust particles on floor from entering baskets from below
Quantum Partition Wall System WS-1818DSHC 18" X 18" Dust Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 2 in |
| Weight Capacity | 20 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dust Shelf |
| Color | White |
| Accessory Type | Shelf |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS-1818DSHC |
| Brand | Quantum Storage Systems |