18"W Satin Aluminum Coat Rack features 3 nail head style hooks.
Interion by Global Industrial
Model # :WB695716
Interion® 18"W Coat Rack with Nail Head Hooks - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Interion® 18"W Coat Rack with Nail Head Hooks
18"W Satin Aluminum Coat Rack features 3 nail head style hooks.
Back Plate Dimensions: 18"W x 2"H
Hook Dimensions: 3"D
18"W Satin Aluminum Coat Rack features 3 nail head style hooks.
PROMOTIONAL PRICE
$56.95was $70.95
Save $14.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3 in |
| Height | 2 in |
Product Details
| Type | Wall Mount Coat Racks |
| Color | Silver |
| Garment Capacity | 3 |
| Style | With Hooks |
| Number of Hooks | 3 |
| Material | Metal |
| Package Quantity | 1 |
| Description | Wall Mounted Coat Rack |
| Manufacturers Part Number | 695716 |
| Brand | Interion by Global Industrial |