Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Nexel
Model # :WB188CP18
Nexel® Chrome, Utility Cart Handle, 18"D - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$71.90 Sold in packages of 2 / $35.95 ea
was $79.90Save $8.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AH18C |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |