Take 15% off your entire order!

Offer applied at checkout

Vollrath® 18 Qt (16") Heavy Duty Brazier

Vollrath® 18 Qt (16") Heavy Duty Brazier

Item #: WBB208411

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $407.95

Quantity

Customers Also Viewed

Vollrath® 15 Qt (14") Heavy Duty Brazier

Vollrath® 15 Qt (14") Heavy Duty Brazier

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Centurion Brazier/Casserole, 3304, 10-1/2 Quart Capacity, 3-3/4" Depth

Vollrath® Centurion Brazier/Casserole, 3304, 10-1/2 Quart Capacity, 3-3/4" Depth

Alegacy ABR15 - Optima® III 15 Qt. Brazier

Alegacy ABR15 - Optima® III 15 Qt. Brazier

Winco AXBZ-15 Super Aluminum Brazier

Winco AXBZ-15 Super Aluminum Brazier

Vollrath® Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3814, 14 Quart Capacity, 14" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3810, 10 Quart Capacity, 12-1/2" Diameter - Pkg Qty 2

Vollrath® Optio Brazier, 3810, 10 Quart Capacity, 12-1/2" Diameter - Pkg Qty 2

Alegacy 21SSBR15 - 21CT Stainless Steel Brazier w/ Cover 15 Qt.

Alegacy 21SSBR15 - 21CT Stainless Steel Brazier w/ Cover 15 Qt.

Alegacy ABR24 - Optima® III 24 Qt. Brazier

Alegacy ABR24 - Optima® III 24 Qt. Brazier

Vollrath® Tribute® Brazier 10 Qt (12")

Vollrath® Tribute® Brazier 10 Qt (12")

Vollrath® Tribute® Brazier 15 Qt (14")

Vollrath® Tribute® Brazier 15 Qt (14")

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge – 1/4" (.63 cm) thick. Perfect for long, slow cooking. Wide heating surface allows the cooking of meats and vegetables in limited amounts of liquid. Solid welded aluminum handles for durability and easy interior cleaning. Made in U.S.A. NSF Certified. 16" diameter. 18 quart capacity.

Weights & Dimensions

  • Depth 5-3/8 IN (13.65 cm)
  • Diameter 16 IN (40.64 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Wear-Ever® Classic Select® Heavy Duty Aluminum Braziers

  • Material Aluminum
  • Manufacturers Part Number 68218
  • Capacity 18 QT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 18 Qt (16") Heavy Duty Brazier

Vollrath® 18 Qt (16") Heavy Duty Brazier

Item #: WBB208411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant