18 Qt. Standard Alum. Brazier w/ Cover
Standard weight braziers for browning meats simmering or extended cooking times.
Alegacy EWBR18WC - 18 Qt. Standard Aluminum Brazier w/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/4 in |
| Gauge | 6 ga |
| Diameter | 16 in |
Product Details
| Capacity | 18 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Standard Weight Aluminum Braziers With Covers |
| Manufacturers Part Number | EWBR18WC |
| Cover to Fit | EWC60 |
| Brand | Alegacy |