Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 16"W x 14"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 16"W x 14"H, Kraft - Pkg Qty 25

Item #: WBB012983

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.82 ea.

Price: $120.50 / Pkg of 25

Quantity Discount

  • Buy 1 $120.50 /pkg.
  • Buy 2-5 $114.25 /pkg.
  • Buy 6+ $108.50 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 14"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 14"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 18"L x 12"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 18"L x 12"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Heavy Duty Chipboard Pads, 11"L x 8-1/2"W, Kraft, 750/Pack

Heavy Duty Chipboard Pads, 11"L x 8-1/2"W, Kraft, 750/Pack

Global Industrial™ Cardboard Corrugated Boxes, 11"L x 7"W x 7"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 11"L x 7"W x 7"H, Kraft - Pkg Qty 25

Chipboard Pads, 12"L x 12"W, Kraft, 625/Pack

Chipboard Pads, 12"L x 12"W, Kraft, 625/Pack

Global Industrial™ Single Level Carton Stand w/ 3 Dividers, 48"L x 18"W x 38-1/2"H, Chrome

Global Industrial™ Single Level Carton Stand w/ 3 Dividers, 48"L x 18"W x 38-1/2"H, Chrome

Cardboard Corrugated Boxes 18" x 16" x 14" 200#/ECT-32 - 25 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 16 IN (40.64 cm)
  • Length 18 IN (45.72 cm)
  • Weight Capacity 65 LBS (29.55 kg)
  • Height 14 IN (35.56 cm)

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Wall Type Single
  • Package Quantity 25
  • Brand Global Industrial
  • Recyclable Yes
  • Material Corrugate
  • Manufacturers Part Number B012983
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cardboard Corrugated Boxes, 18"L x 16"W x 14"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 16"W x 14"H, Kraft - Pkg Qty 25

Item #: WBB012983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant