Proto J2142 18" Large Handle Pry Bar
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 18" Large Handle Pry Bar
Large four-sided handle for a better grip and added comfort.
PRICE
$74.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 |
| Weight | 1.07 lb lbs |
| Drive Size | 2-1/2 in |
| Tip Width | 5/8 in |
Product Details
| Type | Pry Bar |
| Finish | Black Oxide |
| Material | Steel |
| Description | Proto® 18" Large Handle Pry Bar |
| Manufacturers Part Number | J2142 |
| Tip Type | Chisel - Offset |
| Stock Shape | Hex |
| Brand | Proto |