x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver

Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver

Item #: WBB243594

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$103.14 up to 36% OFF

Price: $65.95

Quantity

Customers Also Viewed

Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver

Preferred for their outstanding durability. The frame is anodized aluminum with a satin finish. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. The vinyl color comes in Silver. This premium bulletin board is backed by Ghent's 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features:
  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl color is Silver
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH Silver
  • BRAND Ghent
  • DESCRIPTION Aluminum Frame Vinyl Tackboard
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 1618-193
  • PACKAGE QUANTITY 1
  • STYLE Vinyl Board - Easy Tack
  • SUGGESTED USE Indoor
  • LIMITED WARRANTY 10 Years
  • BOARD TYPE Bulletin Board
  • COUNTRY OF ORIGIN Made in USA
  • SURFACE MATERIAL Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver

Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver

Item #: WBB243594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Bulletin Board - Vinyl - Aluminum Frame - 24"W x 18"H - Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant