The Union Tools line is designed for consumers who expect high-quality features and durability. It's lightweight and ideal for both shoveling and pushing snow. The poly blade won't scratch surfaces so it's safe to use on decks or porches. This item features a deep 18-inch blade, North American ash handle for strength and durability and a strong poly D-grip. This combo shovel is made with high-density poly to withstand cold temperatures.
Union Tools® 1627400 18" Poly Combo Snow Shovel W/ Wood D-Grip Handle
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$24.00was $37.95
Save $13.95 (37%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 40 in |
| Blade Length | 13-1/2 in |
| Blade Width | 18 in |
Product Details
| Style | Combo |
| Type | Shovel |
| Handle Material | Wood |
| Manufacturers Part Number | 1627400 |
| Blade Material | Plastic |
| Handle Type | D-Grip |
| Brand | True Temper |