Alegacy® SPS18, 18" Aluminum Pizza Screen Seamless Rim
Alegacy SPS18 - 18" Aluminum Pizza Screen Seamless Rim
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18 in |
Product Details
| Type | Aluminum Pizza Screen |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Pizza Baking Screen |
| Manufacturers Part Number | SPS18 |
| Shape | Round |
| Brand | Alegacy |