The Kemp USA AB Spine board is an economical yet extremely strong board. Made of durable polyethylene, this spine board has a weight capacity of 700 lbs with a heavy duty shell. Includes 21 handholds and 8 pins for strapping needs. Waterproof spine board is excellent for water rescue. X-ray translucent. Custom colors available in large quantities.
Kemp 18" AB Spine Board, Red White, 10-993-WHI
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-3/4 in |
| Width | 17-3/4 in |
| Weight | 19 lbs |
Product Details
| Type | Spine Board |
| Capacity | 1 Person |
| Material | Polyethylene |
| Description | AB Spine Board |
| Color | White |
| Manufacturers Part Number | 10-993-WHI |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |